PHS 60-1B33
Description
PHS 60-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B33
BDI # 1288236
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
PHS 60-1TB33
Description
PHS 60-1TB33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB33
BDI # 1288316
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Bushed