PHS 60-2B60
Description
PHS 60-2B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B60
BDI # 1288365
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
PHS 60-2B52
Description
PHS 60-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B52
BDI # 1288364
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore
PHS 60-2B42
Description
PHS 60-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B42
BDI # 1288362
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
PHS 60-2B45
Description
PHS 60-2B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B45
BDI # 1288363
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
PHS 60-2B40
Description
PHS 60-2B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B40
BDI # 1288361
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore