PHS 60-2TB26
Description
PHS 60-2TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2TB26
BDI # 1288383
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
PHS 60-2BH25
Description
PHS 60-2BH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH25
BDI # 1292229
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
PHS 60-2TB28
Description
PHS 60-2TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2TB28
BDI # 1288385
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
PHS 60-2B26
Description
PHS 60-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B26
BDI # 1288356
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
PHS 60-2TB27
Description
PHS 60-2TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2TB27
BDI # 1288384
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed