PHS 80-3C60
Description
PHS 80-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C60
BDI # 1288654
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
PHS 80-3C52
Description
PHS 80-3C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C52
BDI # 1288653
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
PHS 80-3C68
Description
PHS 80-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C68
BDI # 1288655
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore