75X95X10 CRW1 R
Description
CRSEAL 75X95X10 CRW1 R SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 CRW1 R
BDI # 1243957
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184984
20554 / 2.063X2.875X0.438 CRWH1 R
Description
CRSEAL 20554 / 2.063X2.875X0.438 CRWH1 R ; SGL LIP SEAL
Part # 20554
BDI # 1245778
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.062
Shaft Diameter - Millimeter:
52.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603328
11846 / 1.19X1.996X0.25 HM1 R
Description
CRSEAL 11846 / 1.19X1.996X0.25 HM1 R ; SGL LIP SEAL
Part # 11846
BDI # 1240017
Features
Housing Bore - Millimeter:
50.698
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603633
19876 / 2X2.874X0.703 C8 RR
Description
CRSEAL 19876 / 2X2.874X0.703 C8 RR SEAL
Part # 19876
BDI # 1245470
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
17.856
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183630
26368 / 2.625X4.438X0.438 CRWH1 R
Description
CRSEAL 26368 / 2.625X4.438X0.438 CRWH1 R ; SGL LIP SEAL
Part # 26368
BDI # 1243837
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184654