3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N 312 ECM
Description
N 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1
Part # N 312 ECM
BDI # 1265598
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454872
Number of Rows of Rollers:
Single Row
608-Z
Description
608-Z DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM OR WID
Part # 608-Z
BDI # 1420786
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2247
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21316 E/C3
Description
21316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT
Part # 21316 E/C3
BDI # 1421481
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing