5203SBKZZ
Description
5203SBKZZ ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6202/15.875-2LS/LT10
Description
6202/15.875-2LS/LT10 DEEP GRV BALL BRG ; 5/8" BORE 1.378" OD 0.433"
Part # 6202/15.875-2LS/LT10
BDI # 1269221
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Low Temperature Grease | -50 To 90 Deg C
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
YAR 208-108-2F/VA228
Description
YAR 208-108-2F/VA228 INSERT BEARING
Part # YAR 208-108-2F/VA228
BDI # 1262106
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564883
Mounting Method:
Set Screw
5206SBZZ
Description
5206SBZZ ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 27MM WD
Part # 5206SBZZ
BDI # 662818
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256131
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6305 2RSNRJEM
Description
6305 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD 2-SEALS
Part # 6305 2RSNRJEM
BDI # 21988009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes