Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
5200SBKZZ
Description
5200SBKZZ ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DBL ROW
Part # 5200SBKZZ
BDI # 662765
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2RS1TN9
Description
3200 A-2RS1TN9 ANG CONTACT BALL BRG ; 10MMX30MMX14MM
Part # 3200 A-2RS1TN9
BDI # 1250156
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258139
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
S71907 CBGA/P4A
Description
S71907 CBGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # S71907 CBGA/P4A
BDI # 22783391
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)