541405 / 8.25X9.5X0.57 CRW1 R
Description
CRSEAL 541405 / 8.25X9.5X0.57 CRW1 R ; SGL LIP SEAL
Part # 541405
BDI # 18204915
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.578
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
557936 / 7.75X9.375X0.625 HDS2 V
Description
CRSEAL 557936 / 7.75X9.375X0.625 HDS2 V ; SGL LIP SEAL
Part # 557936
BDI # 22780247
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
596207 / 7.938X9.5X0.625 HDS2 R
Description
CRSEAL 596207 / 7.938X9.5X0.625 HDS2 R ; SGL LIP SEAL
Part # 596207
BDI # 1254857
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605346
GA 220X240X9X12
Description
CRSEAL GA 220X240X9X12 SEAL ; SMALL BORE 5EA/PAK
Part # GA 220X240X9X12
BDI # 1293720
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
12
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
595732 / 8X9.375X0.75 HDS1 R
Description
CRSEAL 595732 / 8X9.375X0.75 HDS1 R ; SGL LIP SEAL
Part # 595732
BDI # 1254818
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604780