Page 1 of 42

Next

Compare
PHS 08B-1DSTB22

COMPARE

PHS 08B-1DSTB22

Description
PHS 08B-1DSTB22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1DSTB22

BDI # 1285182

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.513
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.778
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 89.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1DSTB18

COMPARE

PHS 100-1DSTB18

Description
PHS 100-1DSTB18 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSTB18

BDI # 1288772

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 182.855
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1DSA19

COMPARE

PHS 20B-1DSA19

Description
PHS 20B-1DSA19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1DSA19

BDI # 1286749

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.594

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1DSA20

COMPARE

PHS 100-1DSA20

Description
PHS 100-1DSA20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSA20

BDI # 1288768

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1DSA21

COMPARE

PHS 20B-1DSA21

Description
PHS 20B-1DSA21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1DSA21

BDI # 1286751

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.387

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY