PHS 16B-1TB57
Description
PHS 16B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB57
BDI # 1286457
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
PHS 10B-1TB57
Description
PHS 10B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB57
BDI # 1285672
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
PHS 35-1TB57
Description
PHS 35-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1TB57
BDI # 1287449
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610
Number of Rows of Teeth:
1
PHS 06B-1TB57
Description
PHS 06B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1TB57
BDI # 1284758
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
PHS 60-1TB57
Description
PHS 60-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB57
BDI # 1288335
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed