PHS 41-1TB72
Description
PHS 41-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 41-1TB72
BDI # 1287898
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
PHS 08B-1TB72
Description
PHS 08B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB72
BDI # 1285233
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
PHS 12B-1TB72
Description
PHS 12B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB72
BDI # 1286066
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Bushed
PHS 60-1TB72
Description
PHS 60-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB72
BDI # 1288339
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
PHS 10B-1TB72
Description
PHS 10B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB72
BDI # 1285675
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Bushed