PHS 10B-1BH51
Description
PHS 10B-1BH51 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH51
BDI # 1288859
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.152
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.87
Mounting Method:
Rough Bore
PHS 40-1B51
Description
PHS 40-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B51
BDI # 1287635
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
PHS 60-1B51
Description
PHS 60-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B51
BDI # 1288254
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.61
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
PHS 10B-1B51
Description
PHS 10B-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B51
BDI # 1285574
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.152
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.87
Mounting Method:
Rough Bore
PHS 20B-1B51
Description
PHS 20B-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B51
BDI # 1286724
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.016
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Rough Bore