PHS 50-1B55
Description
PHS 50-1B55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B55
BDI # 1287998
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
PHS 10B-1B55
Description
PHS 10B-1B55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B55
BDI # 1285578
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
PHS 60-1B55
Description
PHS 60-1B55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B55
BDI # 1288258
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Rough Bore
PHS 40-1B55
Description
PHS 40-1B55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B55
BDI # 1287639
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore
PHS 10B-1BH55
Description
PHS 10B-1BH55 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH55
BDI # 1285579
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore