PHS 24B-1TBH23
Description
PHS 24B-1TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH23
BDI # 1292285
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
PHS 16B-1TBH23
Description
PHS 16B-1TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TBH23
BDI # 1286433
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
PHS 16B-2TBH23
Description
PHS 16B-2TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TBH23
BDI # 1286534
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
PHS 100-1BH23
Description
PHS 100-1BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH23
BDI # 24760723
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 16B-1BH23
Description
PHS 16B-1BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1BH23
BDI # 1286321
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore