PHS 08B-1TB26
Description
PHS 08B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB26
BDI # 1285210
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
PHS 60-2TB26
Description
PHS 60-2TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2TB26
BDI # 1288383
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
PHS 06B-2B26
Description
PHS 06B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B26
BDI # 1284799
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
PHS 25-1B26
Description
PHS 25-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B26
BDI # 1287346
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
PHS 10B-3B26
Description
PHS 10B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B26
BDI # 1285798
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore