PHS 10B-1TB42
Description
PHS 10B-1TB42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB42
BDI # 1285667
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
PHS 12B-1TB42
Description
PHS 12B-1TB42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB42
BDI # 1286057
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Bushed
PHS 12B-1BH42
Description
PHS 12B-1BH42 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH42
BDI # 1285958
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
PHS 60-2B42
Description
PHS 60-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2B42
BDI # 1288362
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
PHS 16B-2B42
Description
PHS 16B-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B42
BDI # 1286509
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore