PHS 12B-1BH46
Description
PHS 12B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH46
BDI # 1285964
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
PHS 16B-1B46
Description
PHS 16B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B46
BDI # 1286359
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
PHS 10B-1TBH46
Description
PHS 10B-1TBH46 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH46
BDI # 1285665
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Bushed
PHS 12B-2BH46
Description
PHS 12B-2BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH46
BDI # 1286114
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
PHS 80-1B46
Description
PHS 80-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B46
BDI # 1288512
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore