Page 1 of 406

Next

Compare
PHS 60-2B52

COMPARE

PHS 60-2B52

Description
PHS 60-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2B52

BDI # 1288364

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3BH16

COMPARE

PHS 12B-3BH16

Description
PHS 12B-3BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3BH16

BDI # 1286178

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.844

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B36

COMPARE

PHS 06B-1B36

Description
PHS 06B-1B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B36

BDI # 1284661

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.303
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.511
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 109.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2TB38

COMPARE

PHS 06B-2TB38

Description
PHS 06B-2TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2TB38

BDI # 1284859

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.541
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.751
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 115.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2B45

COMPARE

PHS 40-2B45

Description
PHS 40-2B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2B45

BDI # 1287735

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.45
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY