PHS 120-1B26
Description
PHS 120-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1B26
BDI # 1290173
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
PHS 24B-2BH20
Description
PHS 24B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2BH20
BDI # 1292276
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
PHS 16B-1B47
Description
PHS 16B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B47
BDI # 1286360
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
PHS 50-1B50
Description
PHS 50-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B50
BDI # 1287993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
PHS 12B-1BH50
Description
PHS 12B-1BH50 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH50
BDI # 1285970
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Rough Bore