PHS 32B-1C42
Description
PHS 32B-1C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C42
BDI # 1287245
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
PHS 16B-3C42
Description
PHS 16B-3C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C42
BDI # 1286578
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
PHS 24B-2C42
Description
PHS 24B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C42
BDI # 1287050
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
PHS 28B-1C42
Description
PHS 28B-1C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C42
BDI # 1287117
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
PHS 20B-3C42
Description
PHS 20B-3C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C42
BDI # 1286872
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore