PHS 16B-2C68
Description
PHS 16B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C68
BDI # 1286514
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
PHS 12B-3C68
Description
PHS 12B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3C68
BDI # 1286210
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
PHS 16B-3C68
Description
PHS 16B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C68
BDI # 1286582
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
PHS 80-2C68
Description
PHS 80-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2C68
BDI # 1288608
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
PHS 80-3C68
Description
PHS 80-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-3C68
BDI # 1288655
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore