PHE 1090TGRSB
Description
PHE 1090TGRSB GRID COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1090TGRSB
BDI # 1422203
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Hub Diameter - Inch:
4.843
Coupling Type:
Grid Coupling
Torque:
3730Nm
PHE 1100TGRSB
Description
PHE 1100TGRSB GRID COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1100TGRSB
BDI # 1422204
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Hub Diameter - Inch:
5.59
Coupling Type:
Grid Coupling
Torque:
6280Nm
PHE 1130TGRSB
Description
PHE 1130TGRSB GRID COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1130TGRSB
BDI # 1422205
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
161.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Hub Diameter - Inch:
8.56
Coupling Type:
Grid Coupling
Torque:
19900Nm
PHE L100-15MM
Description
PHE L100-15MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L100-15MM
BDI # 1281626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65
Coupling Type:
Jaw Coupling
PHE L190-1-3/8INCH
Description
PHE L190-1-3/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L190-1-3/8INCH
BDI # 24759693
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling