24863 / 2.5X3X0.25 HM14 R
Description
CRSEAL 24863/ 2.5X3X0.25 HM14 R LIP SEAL
Part # 24863
BDI # 1243738
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604348
30651 / 3.063X4.5X1.016 HDDF1 R
Description
CRSEAL 30651 / 3.063X4.5X1.016 HDDF1 R ; LIP SEAL
Part # 30651
BDI # 1249897
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
50172 / 5X6.75X0.5 CRWHA1 R
Description
CRSEAL 50172 / 5X6.75X0.5 CRWHA1 R SEAL
Part # 50172
BDI # 1253248
Features
Housing Bore - Millimeter:
171.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186392
38040 / 3.813X4.501X0.25 HD1 R
Description
CRSEAL 38040 / 3.813X4.501X0.25 HD1 R ; SGL LIP SEAL
Part # 38040
BDI # 1251743
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
185814
95X130X12 CRW1 R
Description
CRSEAL 95X130X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 130MM HOUSING BORE
Part # 95X130X12 CRW1 R
BDI # 1244215
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185720