220X250X15 HMS5 RG
Description
CRSEAL 220X250X15 HMS5 RG LIP SEAL ; 8.661MM SHAFT DIA 250MM HOUSING BORE
Part # 220X250X15 HMS5 RG
BDI # 1258134
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187409
79998 / 8X9.25X0.625 CRWHA1 R
Description
CRSEAL 79998 / 8X9.25X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 79998
BDI # 1297135
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187307
200X230X15 HMS5 RG
Description
CRSEAL 200X230X15 HMS5 RG LIP SEAL ; NITRILE
Part # 200X230X15 HMS5 RG
BDI # 1258131
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606749
100044 / 10X11.252X0.625 CRWHA1 R
Description
CRSEAL 100044 / 10X11.252X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 100044
BDI # 1244878
Features
Housing Bore - Millimeter:
285.801
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
180551
594080 / 9.688X10.875X0.625 HDS1 R
Description
CRSEAL 594080/ 9.688X10.875X0.625 HDS1 R ; SGL LIP SEAL
Part # 594080
BDI # 1254646
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186974