PHP 8-B86-E
Description
PHP 8-B86-E TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8-B86-E
BDI # 1284220
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
8
PHP 8-B68-SF
Description
PHP 8-B68-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8-B68-SF
BDI # 1284218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
PHP 8SPC315TB
Description
PHP 8SPC315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPC315TB
BDI # 1282485
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.78
Outside Diameter - Millimeter:
324.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
8
PHP 8SPZ450TB
Description
PHP 8SPZ450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPZ450TB
BDI # 1282783
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3535
Number of Grooves:
8
PHP 8SPB170TB
Description
PHP 8SPB170TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPB170TB
BDI # 1282233
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.969
Outside Diameter - Millimeter:
177
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3030
Number of Grooves:
8