PHS 20B-1TB21
Description
PHS 20B-1TB21 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB21
BDI # 1286773
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Bushed
PHS 100-1DSTB21
Description
PHS 100-1DSTB21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1DSTB21
BDI # 1288774
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
PHS 24B-1TBH21
Description
PHS 24B-1TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH21
BDI # 1286996
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Bushed
PHS 20B-1TBH21
Description
PHS 20B-1TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TBH21
BDI # 1286774
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Bushed