PHS 16B-2TB28
Description
PHS 16B-2TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB28
BDI # 1286539
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
PHS 20B-1TB28
Description
PHS 20B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB28
BDI # 1286782
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
PHS 16B-1TBH28
Description
PHS 16B-1TBH28 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH28
BDI # 1286443
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
PHS 16B-1TB28
Description
PHS 16B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB28
BDI # 1286442
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
PHS 24B-1TB28
Description
PHS 24B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB28
BDI # 1287004
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed