PHS 16B-1TBH35
Description
PHS 16B-1TBH35 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH35
BDI # 1286449
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
PHS 12B-2TB35
Description
PHS 12B-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB35
BDI # 1286157
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
PHS 20B-1TBH35
Description
PHS 20B-1TBH35 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH35
BDI # 1292292
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
PHS 16B-1TB35
Description
PHS 16B-1TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB35
BDI # 1286448
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
PHS 16B-2TB35
Description
PHS 16B-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB35
BDI # 1286543
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed