PHS 12B-3TB57
Description
PHS 12B-3TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3TB57
BDI # 1286223
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed
PHS 32B-1TB57
Description
PHS 32B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB57
BDI # 1287279
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
36.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
922.16
Mounting Method:
Bushed
PHS 08B-2TB57
Description
PHS 08B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB57
BDI # 1285341
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 08B-2TBH57
Description
PHS 08B-2TBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH57
BDI # 1285342
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 16B-1TB57
Description
PHS 16B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB57
BDI # 1286457
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed