PHS 28B-1TB76
Description
PHS 28B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB76
BDI # 1287157
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Bushed