Page 1 of 3

Next

Compare
PHS 10B-1B53

COMPARE

PHS 10B-1B53

Description
PHS 10B-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B53

BDI # 1285576

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.55

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.907
Pitch Diameter - Millimeter: 267.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1B53

COMPARE

PHS 20B-1B53

Description
PHS 20B-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B53

BDI # 1286726

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.1

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.814
Pitch Diameter - Millimeter: 535.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A53

COMPARE

PHS 10B-1A53

Description
PHS 10B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A53

BDI # 1285467

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.55

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.907
Pitch Diameter - Millimeter: 267.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A53

COMPARE

PHS 40-1A53

Description
PHS 40-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A53

BDI # 1287578

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.725
Pitch Diameter - Millimeter: 214.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1B53

COMPARE

PHS 50-1B53

Description
PHS 50-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B53

BDI # 1287996

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.55

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.907
Pitch Diameter - Millimeter: 267.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY