Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5320C
Description
5320C ANG CONTACT BALL BRG ; 100MM BORE 215MM OD 82.6MM WD
Part # 5320C
BDI # 663678
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256495
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
305338 D
Description
305338 D ANG CONTACT BALL BRG ; 190MMX269.5MMX66MM DBL ROW
Part # 305338 D
BDI # 1267121
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.61
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Two Piece Bearing
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)