PHP 2SPZ400TB
Description
PHP 2SPZ400TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPZ400TB
BDI # 1282771
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.906
Outside Diameter - Millimeter:
404
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
2
PHP 2-3V1900-SK
Description
PHP 2-3V1900-SK TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V1900-SK
BDI # 1283447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
PHP 2-5V1600-SF
Description
PHP 2-5V1600-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-5V1600-SF
BDI # 1283569
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
PHP 2-5V1870-SF
Description
PHP 2-5V1870-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-5V1870-SF
BDI # 1283570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
PHP 2-B184-SK
Description
PHP 2-B184-SK TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-B184-SK
BDI # 1283875
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2