Page 1 of 12

Next

Compare
PHS 25-1B13

COMPARE

PHS 25-1B13

Description
PHS 25-1B13 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1B13

BDI # 1287333

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.045

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.167
Pitch Diameter - Millimeter: 26.543
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1TBH13

COMPARE

PHS 12B-1TBH13

Description
PHS 12B-1TBH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1TBH13

BDI # 1286016

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.134
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.493
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 79.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 13L075RSB

COMPARE

PHP 13L075RSB

Description
PHP 13L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 13L075RSB

BDI # 1288999

Features

Pitch Diameter - Inch: 1.552
Flange Outside Diameter - Millimeter: 45
Inch - Metric: Inch
Outside Diameter - Inch: 1.522
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 39.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1BH13

COMPARE

PHS 120-1BH13

Description
PHS 120-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1BH13

BDI # 1292178

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2BH13

COMPARE

PHS 06B-2BH13

Description
PHS 06B-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2BH13

BDI # 1284768

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.567

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.746
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY