PHP 24XH300TB
Description
PHP 24XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24XH300TB
BDI # 1289512
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Inch
Outside Diameter - Inch:
6.574
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed
PHP 24H200TB
Description
PHP 24H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H200TB
BDI # 1289379
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Bushed
PHP 24H150RSB
Description
PHP 24H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H150RSB
BDI # 1289276
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.03
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Bushed
PHS 12B-1DSA24
Description
PHS 12B-1DSA24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSA24
BDI # 1285997
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore