PHS 41-1A30
Description
PHS 41-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 41-1A30
BDI # 1287819
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
PHP 30-8M-20TB
Description
PHP 30-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-20TB
BDI # 1289575
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 30-8M-50RSB
Description
PHP 30-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-50RSB
BDI # 1289986
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
PHP 30L100TB
Description
PHP 30L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30L100TB
BDI # 1289117
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
90.96
Mounting Method:
Bushed
PHP 30-14M-115RSB
Description
PHP 30-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-14M-115RSB
BDI # 1290107
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore