Page 1 of 25

Next

Compare
PHS 10B-3B35

COMPARE

PHS 10B-3B35

Description
PHS 10B-3B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3B35

BDI # 1285810

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 35-8M-20RSB

COMPARE

PHP 35-8M-20RSB

Description
PHP 35-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 35-8M-20RSB

BDI # 1289919

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 95
Inch - Metric: Metric
Outside Diameter - Inch: 3.455
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 89.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A35

COMPARE

PHS 41-1A35

Description
PHS 41-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A35

BDI # 1287821

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.856
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A35

COMPARE

PHS 08B-1A35

Description
PHS 08B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A35

BDI # 1284998

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.856
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-3BH35

COMPARE

PHS 10B-3BH35

Description
PHS 10B-3BH35 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-3BH35

BDI # 1285811

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY