PHS 60-1B47
Description
PHS 60-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B47
BDI # 1288250
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
PHS 06B-1B47
Description
PHS 06B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B47
BDI # 1284683
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore
PHS 80-1A47
Description
PHS 80-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A47
BDI # 1288459
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
PHS 100-1A47
Description
PHS 100-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A47
BDI # 1288698
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.423
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Rough Bore
PHS 12B-1B47
Description
PHS 12B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B47
BDI # 1285965
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore