PHS 20B-1B53
Description
PHS 20B-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B53
BDI # 1286726
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.814
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
PHS 100-1A53
Description
PHS 100-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A53
BDI # 1288704
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.814
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
PHS 20B-1A53
Description
PHS 20B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A53
BDI # 1286643
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.814
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
PHS 80-1A53
Description
PHS 80-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A53
BDI # 1288465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.451
Pitch Diameter - Millimeter:
428.752
Mounting Method:
Rough Bore