Page 1 of 3

Next

Compare
PHS 10B-1B55

COMPARE

PHS 10B-1B55

Description
PHS 10B-1B55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B55

BDI # 1285578

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A55

COMPARE

PHS 60-1A55

Description
PHS 60-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A55

BDI # 1288200

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.137

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.566
Pitch Diameter - Millimeter: 333.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1B55

COMPARE

PHS 50-1B55

Description
PHS 50-1B55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B55

BDI # 1287998

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1A55

COMPARE

PHS 50-1A55

Description
PHS 50-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A55

BDI # 1287945

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1TB55

COMPARE

PHS 50-1TB55

Description
PHS 50-1TB55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB55

BDI # 1288072

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 10.948
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.305
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 278.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY