PHS 10B-2BH57
Description
PHS 10B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH57
BDI # 1285738
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHP 57L075RSB
Description
PHP 57L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57L075RSB
BDI # 1289032
Features
Pitch Diameter - Inch:
6.804
Inch - Metric:
Inch
Outside Diameter - Inch:
6.774
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
172.82
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHS 16B-2CH57
Description
PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2CH57
BDI # 1286512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 10B-1B57
Description
PHS 10B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B57
BDI # 1285581
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHS 10B-1BH57
Description
PHS 10B-1BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH57
BDI # 1285582
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore