PHS 10B-1A59
Description
PHS 10B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A59
BDI # 1285473
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
PHS 60-1B59
Description
PHS 60-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B59
BDI # 1288262
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore
PHS 40-1A59
Description
PHS 40-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A59
BDI # 1287584
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore
PHS 50-1TB59
Description
PHS 50-1TB59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB59
BDI # 1288076
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
PHS 40-1B59
Description
PHS 40-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B59
BDI # 1287643
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore