PHS 16B-1TB95
Description
PHS 16B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB95
BDI # 1286464
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
PHS 06B-2BH95
Description
PHS 06B-2BH95 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH95
BDI # 1284839
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore
PHS 12B-3TB95
Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3TB95
BDI # 1286225
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
PHS 10B-1TB95
Description
PHS 10B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB95
BDI # 1285679
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed
PHS 05B-1B95
Description
PHS 05B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B95
BDI # 1284541
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
9.526
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.689
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
241.96
Mounting Method:
Rough Bore