PHS 16B-1TB95
Description
PHS 16B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB95
BDI # 1286464
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
PHS 16B-1C95
Description
PHS 16B-1C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1C95
BDI # 1286376
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
PHS 80-2C95
Description
PHS 80-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2C95
BDI # 1288610
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
PHS 16B-2C95
Description
PHS 16B-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C95
BDI # 1286517
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
PHS 16B-3C95
Description
PHS 16B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C95
BDI # 1286584
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore