PHS 12B-1B96
Description
PHS 12B-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B96
BDI # 1285983
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
PHS 35-2TB96
Description
PHS 35-2TB96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB96
BDI # 1287509
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
PHS 60-1B96
Description
PHS 60-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B96
BDI # 1288274
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
PHS 100-1C96
Description
PHS 100-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1C96
BDI # 1288760
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
PHS 10B-1A96
Description
PHS 10B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A96
BDI # 1285485
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore