23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3317 A/C3
Description
3317 A/C3 ANG CONTACT BALL BRG ; 85MMX180MMX73.025MM DOUBLE ROW
Part # 3317 A/C3
BDI # 1259739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
23224 CC/C3W33
Description
23224 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID SHAFT MOUNT
Part # 23224 CC/C3W33
BDI # 1418964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5313C
Description
5313C ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD
Part # 5313C
BDI # 663048
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256452
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
24032 CC/C4W33
Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT
Part # 24032 CC/C4W33
BDI # 1265256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing