23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3317 A/C3
Description
3317 A/C3 ANG CONTACT BALL BRG ; 85MMX180MMX73.025MM DOUBLE ROW
Part # 3317 A/C3
BDI # 1259739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)