23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
23224 CC/C3W33
Description
23224 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID SHAFT MOUNT
Part # 23224 CC/C3W33
BDI # 1418964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22334 CC/C3W33
Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID
Part # 22334 CC/C3W33
BDI # 1265012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6319 M/C3
Description
6319 M/C3 DEEP GROOVE BALL BRG ; 95MMX200MMX45MM SINGLE ROW
Part # 6319 M/C3
BDI # 1417258
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No