7026 ACD/P4AQBCB
Description
7026 ACD/P4AQBCB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7026 ACD/P4AQBCB
BDI # 1264400
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
7026 ACD/P4AQBCC
Description
7026 ACD/P4AQBCC ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7026 ACD/P4AQBCC
BDI # 1264401
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
PHE L110X140SPACER
Description
PHE L110X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L110X140SPACER
BDI # 1281540
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
105Nm
Width - Inch:
5.512
PHE L225X140SPACER
Description
PHE L225X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L225X140SPACER
BDI # 1281546
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
280Nm
Width - Inch:
5.512
PHE L150X140SPACER
Description
PHE L150X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L150X140SPACER
BDI # 1281542
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.78
Outside Diameter - Millimeter:
96
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
150Nm
Width - Inch:
5.512